Zoro Homepage
This item is Discontinued.
Te Connectivity DBL ROW (H) DIP TYPE WITH BOAR 3-292262-2

DBL ROW (H) DIP TYPE WITH BOAR (Discontinued)

  • Mfr # 3-292262-2
  • Zoro # G001044000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-292262-2
Zoro #
G001044000
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.358 in
Height
0.5177 in
Length
29.5 mm
Max. Insulation Dia.
0.041 in
Contact Plating Thickness
1 µm
Max. Single Wire Size
24 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.