Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC 7Row Half Left End MULTIGIG RT 2R

  • Mfr # 2102772-1

  • Zoro # G901041703


product price: $73.19
/ea

Key Features

Number of Rows
7
Connector Type
Plug
Hole Center to Center
1.9 mm
Current Rating
1 A
Number of Contacts
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2102772-1
Zoro #
G901041703
UPC #
-
Country of Origin
United States

Details

Number of Rows
7
Connector Type
Plug
Hole Center to Center
1.9 mm
Current Rating
1 A
Number of Contacts
56
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.