
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-2129345-1
Zoro #
G701043211
UPC #
-
Country of Origin
United States
Details
Item
Connector
Max. Voltage
30V DC
Max. Temp.
85°C
Application
Power, Signal
Material
Thermoplastic
Color
Black
For Use With
1-2129334-1
Connection Material
Copper Alloy
Current Rating
7 A
Connector Type
Rectangular DC Jack
Connector Terminates To
Printed Circuit Board
Number of Contacts
5
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.