Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D/C R/A PCB FAKRA SMB ASY.KEYC

  • Mfr # 638817-3

  • Zoro # G700985321


product price: $6.79
/ea
Sold in multiples of 15 for $101.85

Key Features

Cable Clamping Method
Wave Solder
Use With - Nonmetallic Building Cable
Coax Cable
Overall Length
15/16 in
Type
Housing for Male Terminals, Pin
Material
PBT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
638817-3
Zoro #
G700985321
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
15/16 in

Details

Cable Clamping Method
Wave Solder
Use With - Nonmetallic Building Cable
Coax Cable
Type
Housing for Male Terminals, Pin
Material
PBT
Item
Connector Assembly
Standards
USCAR

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.