Shop TE CONNECTIVITY
See all product information
Create Account
Connector Contact, Crimp Termination Only, 20 AWG, Copper
Mfr # T2020011005-000
Zoro # G301037948
product price:Â
$
2.49
/ea
Sold in multiples of 44 for $109.56
Key Features
Termination Style
Crimp Termination Only
Maximum Wire Size
20 AWG
Contact Material
Brass
Application
Power, Signal
Contact Type
Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2020011005-000
- Zoro #
- G301037948
- UPC #
- -
- Country of Origin
- China
Dimensions
- Maximum Wire Size
- 20 AWG
Details
- Item
- Connector Contact
- Termination Style
- Crimp Termination Only
- Contact Material
- Brass
- Application
- Power, Signal
- Contact Type
- Pin
- Contact Finish
- Gold Plated
- Current Rating
- 10 A
- Connector Terminates To
- Wire & Cable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.