Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DDR 2 SMT ASS Y 240P (WITH BOS

  • Mfr # 1939495-1

  • Zoro # G401041982


product price: $10.99
/ea
Sold in multiples of 15 for $164.85

Key Features

For Use With
Printed Circuit Board
Color
Black
Material
Thermoplastic
Features
With Locating Posts
Contact Finish
Gold Plated; Tin Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1939495-1
Zoro #
G401041982
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.05 to 0.75 µm

Details

Item
Socket
For Use With
Printed Circuit Board
Color
Black
Material
Thermoplastic
Features
With Locating Posts
Contact Finish
Gold Plated; Tin Plated
Connection Material
Copper Alloy
Number of Rows
2
Hole Center to Center
1 mm
Number of Contacts
240
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.