
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2040727-1
Zoro #
G801042824
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.05 µm
Details
Item
Socket
Color
Black
Material
Thermoplastic
Features
With Center Post and Locating Posts
For Use With
Printed Circuit Board
Contact Finish
Gold Plated; Tin over Nickel
Connection Material
Copper Alloy
Number of Rows
2
Number of Contacts
240
Flammability Rating
UL 94 V-0
Hole Center to Center
1 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.