
DDR4 DIMM 288 Pin TH type
Mfr # 2199154-1
Zoro # G301043031
product price: $1.59
/ea
Sold in multiples of 150 for $238.50
Key Features
Max. Temp.
105°C
Application
Signal
Material
High Temperature Nylon
Color
Black
Features
With Center Post
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2199154-1
Zoro #
G301043031
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
15 µin
Details
Item
Socket
Max. Temp.
105°C
Application
Signal
Material
High Temperature Nylon
Color
Black
Features
With Center Post
Connection Material
Copper Alloy
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Current Rating
0.75 A
Number of Contacts
288
Terminal Finish
Matte Tin Plated
Number of Rows
2
Hole Center to Center
0.85 mm
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.