
Butt Splice Wire Connector, 1.42 mm² Max, Green, None Insulation (Discontinued)
- Mfr # 1-322325-0
- Zoro # G901016855
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-322325-0
Zoro #
G901016855
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
1.42 mm²
Overall Length
22.58 mm
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Green
Insulation Material
None
Maximum Operating Temperature
1200 Degrees F
Wire Type
Stranded
Material
Alumel
Features
Serrated; Strap
Contact Plating Material
Unplated
Insulation Dia
3.56 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.