Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DH25CU=CONTACTOR

  • Mfr # 1616017-4

  • Zoro # G301052958


product price: $51,286.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Full Load Current - Inductive
120 A
Terminal Connection Type
Stud
Series
1616
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1616017-4
Zoro #
G301052958
UPC #
-
Country of Origin
United States

Details

Item
Definite Purpose Contactor
Coil Voltage
32V DC
Number of Poles
3
Full Load Current - Inductive
120 A
Terminal Connection Type
Stud
Series
1616

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.