Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DHR25BG=RELAY

  • Mfr # 1-1616037-5

  • Zoro # G000973387


product price: $37,007.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Chassis
Coil Voltage
115V AC
Current Rating
100 A
Contact Form
3PDT-NC
Terminal Configuration
1/4-28 UNF-2A Stud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1616037-5
Zoro #
G000973387
UPC #
-
Country of Origin
United States

Details

Item
General Purpose Relay
Mounting Style
Chassis
Coil Voltage
115V AC
Current Rating
100 A
Contact Form
3PDT-NC
Terminal Configuration
1/4-28 UNF-2A Stud
Contact Arrangement
3PDT-NC
Contactor Type
Sealed
Actuating System
AC
Pole Configuration
3
Coil Termination
6-32 UNC-2A Stud
Contact Current Rating
100 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.