
Ring Terminal, #10 Stud Size, 10 AWG, Bare Insulated (Discontinued)
- Mfr # 325154
- Zoro # G801018522
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
325154
Zoro #
G801018522
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Stud Size
#10
Overall Length
1.0299 in
Barrel Inside Dia.
1/4 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
650 Degrees F
Features
Wire Insulation Support
Wire Type
Stranded, Regular Wire
Seam
Closed Barrel
Contact Plating Material
Copper, Nickel
Insulation Dia
0.15 to 0.25 in
Terminal Orientation
Offset, Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.