
Ring Terminal, M6 Stud Size, 2.62 mm², Bare Insulated, Orange (Discontinued)
- Mfr # 322341
- Zoro # G001017707
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
322341
Zoro #
G001017707
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
2.62 mm²
Minimum Wire Size
1.04 mm²
Stud Size
M6
Overall Length
26.16 mm
Barrel Inside Dia.
0.173 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Orange
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
1,200 Degrees F
Features
Wire Insulation Support
Seam
Standard, Closed Barrel
Wire Type
Stranded, Regular Wire
Contact Plating Material
Nickel, Unplated
Insulation Dia
0.12 to 0.17 in
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.