Zoro Homepage
This item is Discontinued.
Te Connectivity DIE CAST CBL CLMP KIT.SZ 5 5748676-5

DIE CAST CBL CLMP KIT.SZ 5 (Discontinued)

  • Mfr # 5748676-5
  • Zoro # G400979736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5748676-5
Zoro #
G400979736
UPC #
-
Country of Origin
Mexico

Dimensions

Shell Size
5
Thread Size
14702
Cable Insulation Diameter
.255 “ .47 in

Details

For Use With
Plug/Receptacle
Grommets per Set
6
Shield Plating Material
Nickel over Copper
Shield Plating Finish
Bright
Product Type
Accessory
Accessory Type
Backshell/Cable Clamp
Cable Clamp Type
Two-Piece RFI/EMI Shield
Cable Exit Angle
180
Shielded
Yes
Number of Positions
50
Grommets
With
Cable Clamp Material
Zinc Alloy
Operating Temperature Range
-55 “ 105 °C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.