
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5745652-1
Zoro #
G100947172
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Insulation Diameter
.43 in
Shell Size
2
Thread Size
14702
Details
Product Type
Accessory
Slide Latch Material
Stainless Steel
Cable Clamp Plating Material
Nickel over Copper
Grommets
Without
Number of Positions
15
Operating Temperature Range
-55 “ 105 °C
Cable Clamp Type
Two-Piece RFI/EMI Shield
Slide Latch
With
Connector & Contact Terminates To
Wire & Cable
Accessory Type
Strain Relief Kit
Shield Plating Finish
Bright
Cable Exit Angle
90
Shield Plating Material
Nickel over Copper
Shielded
Yes
Cable Clamp Material
Zinc Alloy
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.