Zoro Homepage
This item is Discontinued.
Te Connectivity DIECAST STRAIN RELIEF KIT SZ 3 5745653-3

DIECAST STRAIN RELIEF KIT SZ 3 (Discontinued)

  • Mfr # 5745653-3
  • Zoro # G400947209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5745653-3
Zoro #
G400947209
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
14702
Shell Size
3
Cable Insulation Diameter
.43 in

Details

For Use With
Plug/Receptacle
Shielded
Yes
Grommets
Without
Product Type
Accessory
Slide Latch Material
Stainless Steel
Shield Plating Material
Nickel over Copper
Cable Exit Angle
90
Cable Clamp Type
Two-Piece RFI/EMI Shield
Accessory Type
Backshell/Cable Clamp
Cable Clamp Material
Zinc Alloy
Shield Plating Finish
Bright
Number of Positions
25
Operating Temperature Range
-55 “ 105 °C
Slide Latch
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.