
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1825190-3
Zoro #
G101034390
UPC #
-
Country of Origin
China
Dimensions
Length
10.16 mm [ .399 in ]
Height
2 mm [ .079 in ]
Termination Post Length
3.8 mm [ .15 in ]
Details
Number of Positions
4
Housing Material
High Temperature Nylon
Shunt Type
DIP
Mounting Angle
Right Angle
Product Type
Shunt
Switch Type
DIP
Auto-Insertable
No
Mounting Type
Through Hole
Contact Mating Area Plating Material
Tin
Operating Temperature Range (°C)
-30to85
Centerline
2.54 mm [ .1 in ]
Contact Base Material
Copper Alloy
UL Flammability Rating
UL 94V-0
Solder Tail Contact Plating
Tin
Housing Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.