
DIP Shunt 6 pos
Mfr # 1825190-5
Zoro # G701034516
product price:Â $0.81
/ea
Sold in multiples of 105 for $85.05
Key Features
Housing Material
High Temperature Nylon
Length
15.24 mm [ .599 in ]
Height
2 mm [ .079 in ]
Number of Positions
6
Product Type
Shunt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1825190-5
Zoro #
G701034516
UPC #
-
Country of Origin
China
Dimensions
Length
15.24 mm [ .599 in ]
Height
2 mm [ .079 in ]
Termination Post Length
3.8 mm [ .15 in ]
Details
Housing Material
High Temperature Nylon
Number of Positions
6
Product Type
Shunt
Mounting Type
Through Hole
Contact Base Material
Copper Alloy
Shunt Type
DIP
Contact Mating Area Plating Material
Tin
Switch Type
DIP
Housing Color
Black
Centerline
2.54 mm [ .1 in ]
Solder Tail Contact Plating
Tin
Auto-Insertable
No
UL Flammability Rating
UL 94V-0
Mounting Angle
Right Angle
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.