
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1825190-7
Zoro #
G201034542
UPC #
-
Country of Origin
China
Dimensions
Length
20.32 mm [ .799 in ]
Height
2 mm [ .079 in ]
Termination Post Length
3.8 mm [ .15 in ]
Details
Housing Material
High Temperature Nylon
Number of Positions
8
Centerline
2.54 mm [ .1 in ]
Product Type
Shunt
UL Flammability Rating
UL 94V-0
Operating Temperature Range (°C)
-30to85
Mounting Type
Through Hole
Housing Color
Black
Switch Type
DIP
Shunt Type
DIP
Contact Base Material
Copper Alloy
Solder Tail Contact Plating
Tin
Auto-Insertable
No
Mounting Angle
Right Angle
Contact Mating Area Plating Material
Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.