
DIP SW 3POSN AU
Mfr # 3-5435640-0
Zoro # G000966303
product price: $4.59
/eaSold in multiples of 3072 for $14,100.48
Key Features
Height
8.636 mm [ .34 in ]
Length
9.65 mm [ .38 in ]
Voltage Rating (VDC)
40
Centerline
2.54 mm [ .1 in ]
Contact Base Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-5435640-0
Zoro #
G000966303
UPC #
-
Country of Origin
Mexico
Dimensions
Height
8.636 mm [ .34 in ]
Length
9.65 mm [ .38 in ]
Termination Post Length
3.56 mm [ .14 in ]
Contact Mating Area Plating Thickness (µin)
30
Details
Voltage Rating (VDC)
40
Centerline
2.54 mm [ .1 in ]
Contact Base Material
Copper Alloy
Product Type
Switch
Contact Current Rating (A)
1
Housing Color
Blue
Mounting Type
Through Hole
Mounting Angle
Vertical
Solder Tail Contact Plating
Tin
Auto-Insertable
No
Housing Material
Polyester GF
Number of Positions
3
Sealed
No
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Mating Area Plating Material
Gold
Actuator Style
Rocker (Top Actuated)
Number of Switches
3
Switch Type
DIP
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.