Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIP SW 4 POSN SEALED

  • Mfr # 3-435640-5

  • Zoro # G300966454


product price: $1.69
/ea
Sold in multiples of 4200 for $7,098.00

Key Features

Length
12.19 mm [ .48 in ]
Height
8.64 mm [ .34 in ]
Voltage Rating (VDC)
40
Contact Base Material
Copper Alloy
Mounting Type
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-435640-5
Zoro #
G300966454
UPC #
-
Country of Origin
Mexico

Dimensions

Length
12.19 mm [ .48 in ]
Height
8.64 mm [ .34 in ]
Contact Mating Area Plating Thickness (µin)
30
Termination Post Length
3.56 mm [ .14 in ]

Details

Voltage Rating (VDC)
40
Contact Base Material
Copper Alloy
Mounting Type
Through Hole
Housing Material
Polyester GF
Configuration (Pole-Throw)
Single Pole - Single Throw
Auto-Insertable
No
Solder Tail Contact Plating
Gold over Nickel
Sealed
Yes
Centerline
2.54 mm [ .1 in ]
Operating Temperature Range (°C)
-55 to 105
Contact Mating Area Plating Material
Gold
Housing Color
Blue
Switch Type
DIP
Contact Current Rating (A)
1
Low Profile
No
UL Flammability Rating
UL 94V-0
Mounting Angle
Vertical
Seal Type
Standard
Number of Switches
4
Number of Positions
4
Product Type
Switch
Actuator Style
Rocker (Top Actuated)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.