
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-5435640-6
Zoro #
G200966318
UPC #
-
Country of Origin
Mexico
Dimensions
Height
8.636 mm [ .34 in ]
Length
14.73 mm [ .58 in ]
Contact Mating Area Plating Thickness (µin)
30
Termination Post Length
3.56 mm [ .14 in ]
Details
Housing Color
Blue
Number of Positions
5
Voltage Rating (VDC)
40
Sealed
Yes
Contact Mating Area Plating Material
Gold
Product Type
Switch
Switch Type
DIP
Mounting Type
Through Hole
Actuator Style
Rocker (Top Actuated)
Contact Current Rating (A)
1
Number of Switches
5
Mounting Angle
Vertical
Contact Base Material
Copper Alloy
Housing Material
Polyester GF
Auto-Insertable
No
Configuration (Pole-Throw)
Single Pole - Single Throw
Solder Tail Contact Plating
Tin
Centerline
2.54 mm [ .1 in ]
Seal Type
Standard
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.