Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DIP SW 6 POSN SEALED 3-435640-7

DIP SW 6 POSN SEALED (Discontinued)

  • Mfr # 3-435640-7
  • Zoro # G700966603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-435640-7
Zoro #
G700966603
UPC #
-
Country of Origin
Mexico

Dimensions

Length
17.27 mm [ .68 in ]
Height
8.64 mm [ .34 in ]
Contact Mating Area Plating Thickness (µin)
30
Termination Post Length
3.56 mm [ .14 in ]

Details

Actuator Style
Rocker (Top Actuated)
Low Profile
No
Number of Switches
6
Number of Positions
6
Mounting Type
Through Hole
Product Type
Switch
Solder Tail Contact Plating
Gold over Nickel
Contact Current Rating (A)
1
Operating Temperature Range (°C)
-55 to 105
Auto-Insertable
No
Contact Mating Area Plating Material
Gold
Configuration (Pole-Throw)
Single Pole - Single Throw
Housing Color
Blue
Mounting Angle
Vertical
UL Flammability Rating
UL 94V-0
Switch Type
DIP
Seal Type
Standard
Voltage Rating (VDC)
40
Sealed
Yes
Contact Base Material
Copper Alloy
Centerline
2.54 mm [ .1 in ]
Housing Material
Polyester GF

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.