
DIP SW 8 POSN SEALED ON/OFF
Mfr # 5-435640-3
Zoro # G900966458
product price: $2.45
/eaSold in multiples of 2352 for $5,762.40
Key Features
Height
8.64 mm [ .34 in ]
Length
22.35 mm [ .88 in ]
Number of Switches
8
Solder Tail Contact Plating
Gold over Nickel
Mounting Type
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-435640-3
Zoro #
G900966458
UPC #
-
Country of Origin
Mexico
Dimensions
Height
8.64 mm [ .34 in ]
Length
22.35 mm [ .88 in ]
Contact Mating Area Plating Thickness (µin)
30
Termination Post Length
3.56 mm [ .14 in ]
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.