
DIP SW 8 POSN W/TAPE AU
Mfr # 2-435668-8
Zoro # G200965267
product price: $2.29
/eaSold in multiples of 42 for $96.18
Key Features
Height
7.36 mm [ .29 in ]
Length
22.35 mm [ .88 in ]
Actuator Style
Rocker (Top Actuated)
Switch Type
DIP
Contact Mating Area Plating Material
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-435668-8
Zoro #
G200965267
UPC #
-
Country of Origin
Mexico
Dimensions
Height
7.36 mm [ .29 in ]
Length
22.35 mm [ .88 in ]
Contact Mating Area Plating Thickness (µin)
30
Termination Post Length
3.56 mm [ .14 in ]
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.