This item is Discontinued.

Te Connectivity DIP SW 8 POSN W/TAPE AU 4-435626-2

DIP SW 8 POSN W/TAPE AU (Discontinued)

  • Mfr # 4-435626-2
  • Zoro # G000967096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-435626-2
Zoro #
G000967096
UPC #
-
Country of Origin
Mexico

Dimensions

Height
7.36 mm [ .29 in ]
Length
22.35 mm [ .88 in ]
Termination Post Length
3.56 mm [ .14 in ]

Details

Number of Positions
8
Housing Color
Black
Switch Type
DIP
Contact Base Material
Gold
Auto-Insertable
No
Low Profile
Yes
Mounting Type
Through Hole
UL Flammability Rating
UL 94V-0
Contact Mating Area Plating Material
Gold
Mounting Angle
Vertical
Number of Switches
8
Seal Type
Tape
Configuration (Pole-Throw)
Single Pole - Single Throw
Actuator Style
Recessed Rocker
Housing Material
Glass-Filled Polyester
Centerline
2.54 mm [ .1 in ]
Sealed
Yes
Operating Temperature Range (°C)
-55 to 105
Solder Tail Contact Plating
Gold over Nickel
Product Type
Switch
Voltage Rating (VDC)
50
Contact Current Rating (A)
1.5

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.