Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIP SW 8POSN AU

  • Mfr # 435640-5

  • Zoro # G600966277


product price: $1.99
/ea
Sold in multiples of 56 for $111.44

Key Features

Length
22.35 mm [ .88 in ]
Height
8.64 mm [ .34 in ]
Housing Material
Polyester GF
Centerline
2.54 mm [ .1 in ]
Mounting Type
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435640-5
Zoro #
G600966277
UPC #
-
Country of Origin
United States

Dimensions

Length
22.35 mm [ .88 in ]
Height
8.64 mm [ .34 in ]
Termination Post Length
3.56 mm [ .14 in ]
Contact Mating Area Plating Thickness (µin)
30

Details

Housing Material
Polyester GF
Centerline
2.54 mm [ .1 in ]
Mounting Type
Through Hole
Operating Temperature Range (°C)
-55 to 105
Sealed
No
Contact Mating Area Plating Material
Gold
Product Type
Switch
Contact Base Material
Copper Alloy
Number of Switches
8
UL Flammability Rating
UL 94V-0
Solder Tail Contact Plating
Gold over Nickel
Contact Current Rating (A)
1
Auto-Insertable
No
Low Profile
No
Voltage Rating (VDC)
40
Housing Color
Blue
Mounting Angle
Vertical
Number of Positions
8
Actuator Style
Rocker (Top Actuated)
Configuration (Pole-Throw)
Single Pole - Single Throw
Switch Type
DIP

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.