Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIP SW 9 POSN SEALED

  • Mfr # 4-5435640-0

  • Zoro # G200966189


product price: $2.69
/ea
Sold in multiples of 36 for $96.84

Key Features

Length
24.89 mm [ .98 in ]
Height
8.636 mm [ .34 in ]
Seal Type
Standard
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Mating Area Plating Material
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-5435640-0
Zoro #
G200966189
UPC #
-
Country of Origin
Mexico

Dimensions

Length
24.89 mm [ .98 in ]
Height
8.636 mm [ .34 in ]
Contact Mating Area Plating Thickness (µin)
30
Termination Post Length
3.56 mm [ .14 in ]

Details

Seal Type
Standard
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Mating Area Plating Material
Gold
Contact Base Material
Copper Alloy
Housing Material
Polyester GF
Actuator Style
Rocker (Top Actuated)
Contact Current Rating (A)
1
Product Type
Switch
Solder Tail Contact Plating
Tin
Number of Switches
9
Number of Positions
9
Voltage Rating (VDC)
40
Auto-Insertable
No
Sealed
Yes
Switch Type
DIP
Housing Color
Blue
Mounting Type
Through Hole
Centerline
2.54 mm [ .1 in ]
Mounting Angle
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.