Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DIP SW ASSY-BLK SPST-10POS 435166-7

DIP SW ASSY-BLK SPST-10POS (Discontinued)

  • Mfr # 435166-7
  • Zoro # G400967061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435166-7
Zoro #
G400967061
UPC #
-
Country of Origin
Mexico

Dimensions

Length
27.43 mm [ 1.08 in ]
Termination Post Length
3.56 mm [ .14 in ]
Height (in)
0.29
Contact Mating Area Plating Thickness (µin)
30

Details

Switch Type
DIP
Operating Temperature Range (°C)
-55 to 105
Contact Current Rating (A)
1.5
Number of Positions
10
Configuration (Pole-Throw)
Single Pole - Single Throw
Housing Material
Polyester GF
Sealed
No
Actuator Style
Recessed Rocker
Number of Switches
10
Solder Tail Contact Plating
Gold over Nickel
Mounting Type
Through Hole
Auto-Insertable
No
Product Type
Switch
UL Flammability Rating
UL 94V-0
Mounting Angle
Vertical
Housing Color
Black
Contact Mating Area Plating Material
Gold
Centerline
2.54 mm [ .1 in ]
Contact Base Material
Beryllium Copper
Voltage Rating (VDC)
50

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.