Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DIP SW ASSY-BLK SPST-4POS 5435166-2

DIP SW ASSY-BLK SPST-4POS (Discontinued)

  • Mfr # 5435166-2
  • Zoro # G800966688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5435166-2
Zoro #
G800966688
UPC #
-
Country of Origin
Mexico

Dimensions

Height
7.36 mm [ .29 in ]
Length
12.19 mm [ .48 in ]
Contact Mating Area Plating Thickness (µin)
30
Termination Post Length
3.56 mm [ .14 in ]

Details

Switch Type
DIP
Contact Mating Area Plating Material
Gold
Actuator Style
Recessed Rocker
Configuration (Pole-Throw)
Single Pole - Single Throw
Solder Tail Contact Plating
Tin
Sealed
No
Number of Positions
4
Operating Temperature Range (°C)
-55 to 105
Mounting Angle
Vertical
Housing Color
Black
Contact Current Rating (A)
1.5
Voltage Rating (VDC)
50
Housing Material
Polyester GF
Mounting Type
Through Hole
Auto-Insertable
No
Number of Switches
4
Contact Base Material
Beryllium Copper
Product Type
Switch
Centerline
2.54 mm [ .1 in ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.