
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1977831-4
Zoro #
G300946241
UPC #
-
Country of Origin
China
Dimensions
Height
.093 in
Length
.444 in
Details
Housing Material
Polyphenylene Sulfide (PPS)
Switch Type
DIP
Actuator Color
White
Voltage Rating
50 VDC
Actuator Style
Recessed Rocker
Number of Switches
8
Low Profile
Yes
Centerline
.05 in
Contact Mating Area Plating Material
Gold
Contact Base Material
Copper Alloy
Sealed
Yes
Solder Tail Contact Plating
Gold over Nickel
Mounting Type
Surface Mount
Product Type
Switch
UL Flammability Rating
UL 94V-0
Number of Positions
8
Operating Temperature Range
-30 to 85°C
Seal Type
Tape
Housing Color
Black
Contact Current Rating
.1 A
Configuration (Pole-Throw)
Single Pole - Single Throw
Auto-Insertable
No
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.