
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1977830-5
Zoro #
G400946202
UPC #
-
Country of Origin
China
Dimensions
Height
.093 in
Length
.544 in
Details
Housing Material
Polyphenylene Sulfide (PPS)
Actuator Color
White
Voltage Rating
50 VDC
Actuator Style
Recessed Rocker
Switch Type
DIP
Number of Switches
10
Configuration (Pole-Throw)
Single Pole - Single Throw
Number of Positions
10
Auto-Insertable
No
Contact Current Rating
.1 A
UL Flammability Rating
UL 94V-0
Operating Temperature Range
-30 to 85°C
Product Type
Switch
Low Profile
Yes
Contact Base Material
Copper Alloy
Housing Color
Black
Sealed
Yes
Contact Mating Area Plating Material
Gold
Centerline
.05 in
Mounting Type
Surface Mount
Solder Tail Contact Plating
Gold over Nickel
Seal Type
Tape
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.