
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
284865-4
Zoro #
G801042961
UPC #
-
Country of Origin
Italy
Dimensions
Min. Single Wire Size
24 AWG
Height
7.35 mm
Max. Single Wire Size
22 AWG
Max. Insulation Dia.
0.08 in
Details
Item
Connector
Max. Voltage
63V AC
Max. Temp.
110°C
Application
Signal
For Use With
Printed Circuit Board
Color
Black
Material
Glass-Filled PBT
Number of Rows
1
Terminal Type
Insulation Displacement Crimp
Number of Contacts
4
Current Rating
2 A
Wire Type
Stranded
Connector Type
Card Edge
Contact Finish
Pre-Tin Plated
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Hole Center to Center
2.5 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.