
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-170291-7
Zoro #
G601068208
UPC #
-
Country of Origin
Japan
Dimensions
Min. Single Wire Size
0.3 mm2
Max. Single Wire Size
0.5 mm2
Max. Insulation Dia.
0.095 in
Details
Max. Temp.
105°C
Terminal Type
Crimp
Terminal Finish
Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.