Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DOUBLE LOCKING 5 MM HOUSING TAB PA66 9-144836-5

DOUBLE LOCKING 5 MM HOUSING TAB PA66 (Discontinued)

  • Mfr # 9-144836-5
  • Zoro # G800941746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-144836-5
Zoro #
G800941746
UPC #
-
Country of Origin
Italy

Details

Item
Terminal Housing
Insulation Color
White
Insulation Type
Non-Insulated
Max. Temp.
221 Degrees F
Terminal Type
Tab
Mounting Type
Free Hanging
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.