
DPL12 24P 24DET 20F GREEN
Mfr # 1-1879314-9
Zoro # G901017012
product price:Â $6.49
/ea
Sold in multiples of 1000 for $6,490.00
Key Features
Sealed
No
Operating Speed (Max)
60 RPM
Mount Style
Surface Mount
Includes Switch
No
Mount Angle
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-1879314-9
Zoro #
G901017012
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Dimensions
13.2 x 12.4 x 6 mm
Details
Sealed
No
Operating Speed (Max)
60 RPM
Mount Style
Surface Mount
Includes Switch
No
Mount Angle
Vertical
Turn Type
Continuous
Number of Pulses
24
Shaft Style
Flatted
Number of Detents
24
Encoder Type
LED Encoder
Sections
Single
Adjustment Style
Spindle
Termination Type
Printed Circuit Board
Adjustment Location
Top
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.