Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DPL12 24P 24DET 24K GREEN

  • Mfr # 1-1879314-7

  • Zoro # G601017169


product price: $5.79
/ea
Sold in multiples of 30 for $173.70

Key Features

Dimensions
13.2 x 12.4 x 6 mm
Sections
Single
Number of Pulses
24
Mount Style
Surface Mount
Adjustment Location
Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1879314-7
Zoro #
G601017169
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
13.2 x 12.4 x 6 mm

Details

Sections
Single
Number of Pulses
24
Mount Style
Surface Mount
Adjustment Location
Top
Sealed
No
Termination Type
Printed Circuit Board
Number of Detents
24
Operating Speed (Max)
60 RPM
Adjustment Style
Spindle
Encoder Type
LED Encoder
Mount Angle
Vertical
Turn Type
Continuous
Shaft Style
Flatted, Knurled
Includes Switch
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.