Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DPL12S 24P 24DET 21F BLU/GRN

  • Mfr # 3-1879314-9

  • Zoro # G201017705


product price: $8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Adjustment Location
Top
Includes Switch
Yes
Adjustment Style
Spindle
Shaft Style
Flatted
Mount Style
Surface Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1879314-9
Zoro #
G201017705
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
14.5 x 12.4 x 7 mm

Details

Adjustment Location
Top
Includes Switch
Yes
Adjustment Style
Spindle
Shaft Style
Flatted
Mount Style
Surface Mount
Operating Speed (Max)
60 RPM
Number of Detents
24
Switch Type
Push Push SPDT
Turn Type
Continuous
Sealed
No
Termination Type
Printed Circuit Board
Switch Current Rating
.01 A
Encoder Type
LED Encoder
Mount Angle
Vertical
Number of Pulses
24
Sections
Single

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.