
DPL12S 24P NDET 25K RD/GRN
Mfr # 3-1879314-3
Zoro # G901017630
product price: $8.15
/eaSold in multiples of 10 for $81.50
Key Features
Operating Speed (Max)
60 RPM
Number of Pulses
24
Sections
Single
Turn Type
Continuous
Mount Angle
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-1879314-3
Zoro #
G901017630
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Dimensions
14.5 x 12.4 x 7 mm
Details
Operating Speed (Max)
60 RPM
Number of Pulses
24
Sections
Single
Turn Type
Continuous
Mount Angle
Vertical
Number of Detents
None
Switch Current Rating
.01 A
Encoder Type
LED Encoder
Shaft Style
Flatted, Knurled
Mount Style
Surface Mount
Adjustment Location
Top
Adjustment Style
Spindle
Includes Switch
Yes
Switch Type
Push Push SPDT
Termination Type
Printed Circuit Board
Sealed
No
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.