Zoro Homepage
This item is Discontinued.
Te Connectivity DPS8111AK=DECIMAL CODE (1-OF-1 1-1437603-1

DPS8111AK=DECIMAL CODE (1-OF-1 (Discontinued)

  • Mfr # 1-1437603-1
  • Zoro # G401053022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1437603-1
Zoro #
G401053022
UPC #
-
Country of Origin
Germany

Details

Number of Positions
10
Mounting Type
Snap Detent
Contact Current Rating
.4 VA
Repeating Readout
Without
Wheel Markings
0-9
Code Type
Decimal
Product Type
Switch
Configuration (Pole-Throw)
Single Pole - Single Throw
Termination Type
Printed Circuit
Contact Base Material
Copper Alloy
Mounting Location
Rear

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.