Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DRAWER CONN 16P MALE 172059-3

DRAWER CONN 16P MALE (Discontinued)

  • Mfr # 172059-3
  • Zoro # G201067021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172059-3
Zoro #
G201067021
UPC #
-
Country of Origin
Japan

Dimensions

Min. Single Wire Size
24 AWG
Width
32.5 mm
Height
26.3 mm
Length
2.8 in
Max. Single Wire Size
14 AWG

Details

Item
Connector
Wire Connector Style
Miniature Power
Max. Voltage
250V
Max. Temp.
120°C
Application
Power, Signal
Color
Blue
Features
Panel Mount Feature
Material
Glass-Filled PBT
Number of Rows
2
Flammability Rating
UL 94 V-0
Connector Type
Plug
Current Rating
15 A
Connection Material
Phosphor Bronze
Number of Contacts
16
Hole Center to Center
5 mm
Contact Type
Pin
Connector Terminates To
Wire & Cable
Terminal Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.