
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5172625-3
Zoro #
G601068444
UPC #
-
Country of Origin
Japan
Dimensions
Length
91.2 mm
Min. Single Wire Size
0.22 mm2
Width
25 mm
Height
26.3 mm
Max. Single Wire Size
2.18 mm2
Details
Item
Connector
Max. Voltage
250V
Max. Temp.
120°C
Application
Power, Signal
Material
Glass-Filled PBT
Color
Blue
Connector Type
Receptacle
Number of Rows
2
Connector Terminates To
Wire & Cable
Number of Contacts
24
Flammability Rating
UL 94 V-0
Terminal Type
Crimp
Hole Center to Center
5 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.