Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DRAWER CONN FEMALE ASSY16P 5172068-3

DRAWER CONN FEMALE ASSY16P (Discontinued)

  • Mfr # 5172068-3
  • Zoro # G101068487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5172068-3
Zoro #
G101068487
UPC #
-
Country of Origin
Japan

Dimensions

Min. Single Wire Size
0.22 mm2
Width
25 mm
Height
26.3 mm
Length
71.2 mm
Max. Single Wire Size
2.18 mm2

Details

Item
Connector
Wire Connector Style
Miniature Power
Max. Voltage
250V
Max. Temp.
120°C
Application
Power, Signal
Color
Blue
Material
Glass-Filled PBT
Number of Contacts
16
Number of Rows
2
Hole Center to Center
5 mm
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Terminal Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.