
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170314-1
Zoro #
G801067353
UPC #
-
Country of Origin
Japan
Dimensions
Length
21 mm
Min. Single Wire Size
18 AWG
Width
0.126 in
Height
3.7 mm
Contact Plating Thickness
0.08 µm
Max. Insulation Dia.
0.154 in
Max. Single Wire Size
14 AWG
Details
Item
Contact
Wire Connector Style
Miniature Power
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Features
Hot Pluggable
Contact Finish
Gold Plated
Connection Material
Phosphor Bronze
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Current Rating
7 A
Wire Type
Stranded Copper
Terminal Finish
Nickel Plated
Contact Type
Pin/Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.