Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DRD10SETR04=ROT DIP 10P SMT

  • Mfr # 1-1825007-0

  • Zoro # G100965695


product price: $3.89
/ea
Sold in multiples of 5000 for $19,450.00

Key Features

Switch Type
Rotary DIP
Number of Positions
10
Sealed
Yes
Centerline
.1 in
Housing Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1825007-0
Zoro #
G100965695
UPC #
-
Country of Origin
Japan

Details

Switch Type
Rotary DIP
Number of Positions
10
Sealed
Yes
Centerline
.1 in
Housing Material
Thermoplastic
Mounting Angle
Vertical
Contact Mating Area Plating Material
Gold Flash
Mounting Type
Surface Mount
Contact Base Material
Copper Alloy
Code Type
Decimal
Number of Switches
10
Actuator Style
Flush
Voltage Rating
20 VAC, 20 VDC
Illuminated
No
UL Flammability Rating
UL 94V-0
Product Type
Switch
Termination Style
Outside L
Solder Tail Contact Plating
Gold Flash over Nickel
Switch Style
Rotary

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.