Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DRD16CRAE04=Rot Dip R/A w/comp

  • Mfr # 1825008-3

  • Zoro # G100966944


product price: $4.79
/ea
Sold in multiples of 45 for $215.55

Key Features

Switch Type
Rotary DIP
Mounting Type
Through Hole
Number of Switches
16
Centerline
.1 in
Product Type
Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825008-3
Zoro #
G100966944
UPC #
-
Country of Origin
Korea, Republic of

Details

Switch Type
Rotary DIP
Mounting Type
Through Hole
Number of Switches
16
Centerline
.1 in
Product Type
Switch
Solder Tail Contact Plating
Gold Flash over Nickel
UL Flammability Rating
UL 94V-0
Sealed
No
Housing Material
Thermoplastic
Switch Style
Rotary
Illuminated
No
Number of Positions
16
Contact Base Material
Copper Alloy
Mounting Angle
Right Angle
Actuator Style
Flush
Code Type
Hexadecimal Complement
Voltage Rating
20 VAC, 20 VDC
Contact Mating Area Plating Material
Gold Flash
Termination Style
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.