
DRM1604=Rot Dip w/Knurled Shaf
Mfr # 1-1825033-1
Zoro # G800966008
product price: $5.65
/eaSold in multiples of 5075 for $28,673.75
Key Features
Switch Type
Rotary DIP
Product Type
Switch
Contact Mating Area Plating Material
Gold Flash
Actuator Style
Mini-Plastic Shaft
Contact Base Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1825033-1
Zoro #
G800966008
UPC #
-
Country of Origin
Korea, Republic of
Details
Switch Type
Rotary DIP
Product Type
Switch
Contact Mating Area Plating Material
Gold Flash
Actuator Style
Mini-Plastic Shaft
Contact Base Material
Copper Alloy
Number of Positions
16
Mounting Angle
Vertical
Illuminated
No
UL Flammability Rating
UL 94V-0
Solder Tail Contact Plating
Gold Flash over Nickel
Centerline
.1 in
Voltage Rating
20 VDC, 20 VAC
Code Type
Hexadecimal
Switch Style
Rotary
Mounting Type
Through Hole
Sealed
No
Housing Material
Thermoplastic
Number of Switches
10
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.