
DRM16RA04=Rot Dip R/A
Mfr # 1825008-8
Zoro # G600967069
product price:Â $8.75
/ea
Sold in multiples of 40 for $350.00
Key Features
Product Type
Switch
Mounting Type
Through Hole
Centerline
.1 in
Voltage Rating
20 VAC, 20 VDC
Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1825008-8
Zoro #
G600967069
UPC #
-
Country of Origin
Japan
Details
Product Type
Switch
Mounting Type
Through Hole
Centerline
.1 in
Voltage Rating
20 VAC, 20 VDC
Illuminated
No
Termination Style
Printed Circuit Board
Mounting Angle
Right Angle
Sealed
No
Actuator Style
Mini-Plastic Shaft
Number of Switches
16
Switch Type
Rotary DIP
Housing Material
Thermoplastic
Contact Mating Area Plating Material
Gold Flash
UL Flammability Rating
UL 94V-0
Number of Positions
16
Code Type
Hexadecimal
Solder Tail Contact Plating
Gold Flash over Nickel
Switch Style
Rotary
Contact Base Material
Copper Alloy
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.