Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DRS10RA04=Rot Dip R/A 1-1825008-0

DRS10RA04=Rot Dip R/A (Discontinued)

  • Mfr # 1-1825008-0
  • Zoro # G800965902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1825008-0
Zoro #
G800965902
UPC #
-
Country of Origin
Japan

Details

Mounting Type
Through Hole
Sealed
No
Illuminated
No
Mounting Angle
Right Angle
Termination Style
Printed Circuit Board
Actuator Style
Metal Shaft
UL Flammability Rating
UL 94V-0
Centerline
.1 in
Voltage Rating
20 VAC, 20 VDC
Switch Type
Rotary DIP
Product Type
Switch
Switch Style
Rotary
Number of Positions
10
Contact Base Material
Copper Alloy
Housing Material
Thermoplastic
Contact Mating Area Plating Material
Gold Flash
Number of Switches
16
Code Type
Hexadecimal
Solder Tail Contact Plating
Gold Flash over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.