Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DS13-1002 = DS13 SOLID STATE D

  • Mfr # 1617069-9

  • Zoro # G301037627


product price: $429.99
/ea
Sold in multiples of 38 for $16,339.62
Free Shipping & Returns

Key Features

Electrical Connection
Through Hole
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Vibration
100G's, 10 to 3000Hz
Operating Temperature Range
-55 to 105°C
Dimensions (L x W x H) (Approximate)
.56 x .435 x .155 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617069-9
Zoro #
G301037627
UPC #
-
Country of Origin
United States

Dimensions

Dimensions (L x W x H) (Approximate)
.56 x .435 x .155 in

Details

Item
Solid State Relay
Electrical Connection
Through Hole
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Vibration
100G's, 10 to 3000Hz
Operating Temperature Range
-55 to 105°C
Relay Termination Type
Through Hole
Shock
1500G's, .5ms
R-Switch & slimSSR Relays
No
Output Current Rating
2A
Enclosure Type
Sealed
Relay Mounting Type
Printed Circuit Board
Screening Level
Y
Output Voltage Range
60VDC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.